- Size 7 SC Spacer Flange
- 2 1/16" Wide
| Length Through Bore | 2.063 in |
| Bushing Series | N/A |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Outside Dia. | 4 5/8 in |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Hub Length | 29/32 in |
| Bushing Type | N/A |
| Hub Dia. | 2 13/16 in |
| Coupling Size | 7 |
| O.D. | 4.625 in |
| Bore Size | 1.625 in - 1 5/8 in |
| Material | Cast Iron |
| RPM [Max] | 5,250 rpm |
| Weight | 3.0 LB |
| EAN or UPC | 697950277387 |

