- Open End
- Industrial Black Finish
description
- Single Head Open End Wrenches (also referred to as “Engineer’s” wrenches) are drop forged from steel bar. They are available in fractional sizes only from 1/2” through 5”.These are special purpose single end wrenches with an extra thick 15 degree angled opening designed for heavy industrial service. 1-13/16” and larger sizes have a tapered handle. They come in an industrial black finish.
features
- High Grade Carbon Steel
- Black Industrial Finish
| Type | Open End |
| Inch/Metric | Inch |
| Material | Steel |
| Wrench Opening | 1 1/4 in |
| Finish | Industrial Black |
| Weight | 2.12 LB |
| EAN or UPC | 697950144740 |

