- Bore Type: Finished Bore
- 2.9375 in Bore Size
- 80 Chain
- 18 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| Material | Steel |
| No. of Screws | 1 |
| No. of Teeth | 18 |
| Finished Bore Size | 2.938 in |
| Bushing Bore Size [Max] | 3.125 in |
| Length Through Bore | 2.375 in |
| Bushing Series | N/A |
| Key Way Size | 3/4 X 3/8 in |
| No. of Set Screws | 1 |
| Bore Size | 2.9375 in |
| Hub O.D. | 4.563 in |
| Material Internal Use | Carbon Steel |
| Finished Bore | 2.937 in |
| Hardened Teeth | 1 |
| Set Screw Location | (1) Set Screw Over Keyway |
| Set Screw Size | 1/2-13 UNC |
| Chain Coupling Number | 80 |
| Bore Size [Max] | 3.125 in |
| Bore Size [Min] | 2.938 in |
| Chain No. | 80 |
| Outside Dia. | 5.95 in |
| Hub Dia. | 4.562 in |
| Chain Pitch | 1 in |
| Material External Use | Steel |
| Keyway | 3/4 x 3/8 |
| Bore Range | 2.9375 in |
| Bore Type | Finished Bore |
| O.D. | 5.95 in |
| Weight | 7.26 LB |
| EAN or UPC | 697950047973 |

