- Bore Type: Rough Bore
- 1.5 in Bore Size
- 80 Chain
- 20 Teeth
features
- Torque capacity in excess of the torque normally transmitted by shafting which falls within the coupling bore range
| No. of Teeth | 20 |
| Bushing Bore Size [Max] | 3.563 in |
| Material Internal Use | Carbon Steel |
| Bore Range [Min] | 1.5 in |
| Pitch Dia. | 6.392 in |
| Maximum Bore (Nom) | 3 7/16 in |
| Hub Dia. | 5 3/8 in |
| O.D. | 6.59 in |
| Finished Bore Size | 1.5 in |
| Material | Steel |
| Chain Pitch | 1 in |
| Outside Dia. | 6.59 in |
| Bore Size | 1.5 in |
| Length Through Bore | 2.625 in |
| Chain Coupling Number | 80 |
| Bore Type | Rough Bore |
| Bushing Series | N/A |
| Hardened Teeth | 1 |
| Bore Size [Max] | 3.563 in |
| Bore Size [Min] | 1.5 in |
| Bore Range [Max] | 3.562 in |
| Material External Use | Steel |
| Hub O.D. | 5.375 in |
| Chain No. | 80 |
| Weight | 16.46 LB |
| EAN or UPC | 697950047997 |

