- Bore Type: Taper-Lock Bushing
- 3020 Bushing Size
- 80 Chain
- 20 Teeth
| Bushing Bore Size [Max] | 3 in |
| Hub O.D. | 5.37 in |
| Chain Coupling Number | 80 |
| Material Internal Use | Carbon Steel |
| Bore Range [Max] | 3 in |
| Material External Use | Steel |
| Outside Dia. | 6.59 in |
| Material | Steel |
| Bore Size [Max] | 3 in |
| O.D. | 6.59 in |
| Bore Size | N/A |
| Hub Dia. | 5 3/8 in |
| Bushing Entry | Tooth Side |
| Bore Type | Taper-Lock Bushing |
| Bore Range [Min] | 0.875 in |
| Length Through Bore | 2 in |
| Chain No. | 80 |
| Bushing Bore [Min] | 0.875 in |
| Coupling Spacing | 0.578125 in |
| Bushing Bore [Max] | 3 in |
| Bushing Type | Taper-Lock |
| Chain Pitch | 1 in |
| Bushed Hub Style | Flush Side |
| Input Bore Range | 7/8" to 3" |
| Bushing Series | 3020 |
| Hardened Teeth | 1 |
| Bushing Bore Size [Min] | 0.938 in |
| No. of Teeth | 20 |
| Weight | 6.16 LB |
| EAN or UPC | 697950048086 |

