- 1 1/2 in Wrench Opening
- 12 Points
- Box Type
- Industrial Black Socket Type
description
- Box wrenches are drop forged from steel bar. These wrenches are available in fractional sizes from 1/2” through 1-1/2” in Industrial Black finish. They are special purpose single end machinist’s wrenches with straight pattern 12 point closed box opening and large diameter heavy handle. The extra head thickness provides maximum fastener contact, and they are designed for heavy industrial service.
features
- Accessory for Machinery and Equipment
- Black Industrial Finish
| Material | Steel |
| Box End Thickness | 7/8 in |
| Wrench Opening | 1 1/2 in |
| Inch/Metric | Inch |
| Overall Length | 10 in |
| No. of Points | 12 |
| Box End Width | 2 3/16 in |
| Type | Box |
| Finish | Industrial Black |
| Weight | 1.6 LB |
| EAN or UPC | 697950144917 |

