- 80 Chain Number
- 1 Strand
- 32 Teeth
- Without Hardened Teeth
- A Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Pitch Diameter | 10.2 in |
| Bore Type | Finished Bore |
| No. of Strands Across | 1 |
| Caliper Diameter | 9.58 in |
| Series | A |
| Bore Range [Max] | 9.12 in |
| Chain Pitch | 1.000 in |
| Bore Range [Min] | 1.19 in |
| Pitch Dia. | 10.202 in |
| Bore Style | Minimum Bore |
| Width Across Teeth | 0.58 in |
| Chain Sprocket Number | 80 |
| Length Through Bore | 0.551 in |
| Sprocket Style | A |
| Material | Steel |
| Inch/Metric | Inch |
| Hub Dia. | N/A |
| Material Internal Use | Carbon Steel |
| Construction Internal | Solid |
| Chain Sprocket Pitch | 1 in |
| Chain No. | 80 |
| Hub Projection | N/A |
| Pitch Diameter [Min] | 10.2 in |
| Hub Length Thru | N/A |
| Martin No. | 80A32 |
| Stock Bore Size | 1.19 in |
| No. of Teeth | 32 |
| Outside Dia. [Min] | 10.75 in |
| Single Strand Tooth Thickness | 0.575 in |
| Outside Dia. | 10.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Min] | 1.188 in |
| Finished Bore Size | 1.188 in |
| Bushing Bore [Min] | 1.188 in |
| No. of Teeth Rows Strands | 1 |
| Family Name | No. 80 - 1 in Pitch - Single - A |
| O.D. | 10.753 in |
| Material External Use | Steel |
| Bushing Bore Size [Min] | 1.188 in |
| Weight | 12.14 LB |
| EAN or UPC | 697950021096 |

