Skip to content Skip to navigation menu
No. 80 - 1" Pitch - Single - Plain Stock Bore Sprocket

80B12

No. 80 - 1" Pitch - Single - Plain Stock Bore Sprocket
Item #100809501
  • 80 Chain Number
  • 1 Strand
  • 12 Teeth
  • Without Hardened Teeth
  • B Sprocket Style
  • 1 in Minimum Bore
  • 1.88 in Maximum Bore
+ Show More + Show Less
No. 80 - 1" Pitch - Single - Plain Stock Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Chain Number
  • 1 Strand
  • 12 Teeth
  • Without Hardened Teeth
  • B Sprocket Style

description

  • Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
Bushing Bore Size [Max] 1.875 in
Hub Dia. 3.13 in
Finished Bore Size 1 in
Series B
Construction Internal Solid
Single Strand Tooth Thickness 0.575 in
Chain No. 80
Bore Range [Min] 1 in
Material Internal Use Atomized Metals
Hub Length Thru 1.05 in
Hardened Teeth Without Hardened Teeth
No. of Teeth 12
Inch/Metric Inch
Outside Dia. 4.3300 in
Stock Bore Size 1 in
No. of Strands Across 1
Bore Style Minimum Bore
Pitch Diameter [Min] 3.860 in
Pitch Diameter 3.860 in
Bushing Bore [Min] 1 in
Hub Recess Width 0.38 in
O.D. 4.332 in
Hub Recessed 1
No. of Teeth Rows Strands 1
Material Steel
Martin No. 80B12
Chain Sprocket Number 80
Bushing Bore Size [Min] 1 in
Hub Recess Depth 0.44 in
Hub OD @ Recess 2.69 in
Length Through Bore 1.625 in
Caliper Diameter 3.24 in
Bore Range [Max] 1.8800 in
Bore Type Finished Bore
Bore Size [Max] 1.875 in
Hub O.D. 3.125 in
Bore Size [Min] 1 in
Material External Use Steel
Chain Sprocket Pitch 1 in
Keyway No Keyway or Setscrew
Pitch Dia. 3.864 in
Outside Dia. [Min] 4.3300 in
Sprocket Style B
Chain Pitch 1.000 in
Construction Solid
Width Across Teeth 0.58 in
Weight 3.38 LB
EAN or UPC 697950019529
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison