- 12 Teeths
- 80 Chain Sprockets
- Ball Bearing Type
features
- Can be used to change the direction of chain motion or to adjust chain tension
| No. of Teeth | 12 |
| Single Strand Tooth Thickness | 0.575 in |
| Overall Length | 0.610 in |
| Sprocket Type | A |
| Bore Size | 0.75 in |
| Chain No. | 80 |
| Series | BB-H |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Bearing Type | Ball |
| Outside Dia. | 4.3300 in |
| Inch/Metric | Inch |
| Chain Pitch | 1 in |
| Hardened Teeth | 1 |
| Material | Steel |
| Pitch Diameter | 3.864 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950340289 |

