- 15 Teeths
- 80 Chain Sprockets
features
- Can be used to change the direction of chain motion or to adjust chain tension
| No. of Strands Across | 1 |
| Caliper Diameter | 4.158 in |
| Length Through Bore | 1.5 in |
| Overall Length | 1.56 in |
| Chain Tightener Part No. | E5006 |
| Bearing Type | Bronze Bearing |
| Bore Type | Bearing |
| Pitch Diameter | 4.81 in |
| Inch/Metric | Inch |
| No. of Teeth | 15 |
| Outside Dia. | 5.3 in |
| Chain No. | 80 |
| Hardened Teeth | 1 |
| Single Strand Tooth Thickness | 0.575 in |
| Material | Steel |
| Bore Size | 1.125 in |
| Hub Dia. | 3 1/2 in |
| Sprocket Style | B |
| Weight | 4.25 LB |
| EAN or UPC | 697950341835 |

