Martin
80BS12HT 1 1/8
No. 80 - 1" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #100809591
- 80 Chain Number
- 1 Strand
- 12 Teeth
- 4.332 in Outside Diameter
- 1.125 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Outside Dia. [Min] | 4.3320 in |
| Hub Projection | 1.05 in |
| No. of Strands Across | 1 |
| Hub Recessed | 1 |
| Bore Size [Min] | 1.125 in |
| Key Way Size | 1/4 X 1/8 in |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Width Across Teeth | 0.575 in |
| Bushing Bore [Min] | 1.125 in |
| Sprocket Style | B |
| Single Strand Tooth Thickness | 0.575 in |
| Pitch Diameter | 3.864 in |
| Hub Dia. | 3 1/8 in |
| Finished Bore Size | 1.125 in |
| Construction Internal | Solid With Recess Groove |
| Keyway Size | 1/4 x 1/8 in |
| Hub OD @ Recess | 2.688 in |
| Outside Dia. | 4.3320 in |
| Inch/Metric | Inch |
| Hub Recess Depth | 0.219 in |
| Bushing Bore Size [Max] | 1.875 in |
| Chain No. | 80 |
| Pitch Diameter [Min] | 3.864 in |
| Set Screw Size | 5/16-18 UNC |
| Material External Use | Steel |
| Martin No. | 80BS12HT |
| No. of Teeth | 12 |
| Hub Length Thru | 1.05 in |
| Finished Bore | 1.125 in - 1 1/8 in |
| No. of Screws | 2 |
| Material | Steel |
| Bore Type | Finished Bore |
| Caliper Diameter | 3.2387 in |
| Bore Size [Max] | 1.875 in |
| Bore Range [Max] | 1 7/8 in |
| Keyway | w/Keyway & Set Screw |
| Chain Pitch | 1.000 in |
| Material Internal Use | Atomized Metals |
| Length Through Bore | 1.625 in |
| No. of Teeth Rows Strands | 1 |
| Bushing Bore Size [Min] | 1.125 in |
| Hardened Teeth | 1 |
| O.D. | 4.332 in |
| Bore Range [Min] | 1 1/8 in |
| Chain Sprocket Pitch | 1 in |
| Hub Recess Width | 3/8 in |
| Pitch Dia. | 3.864 in |
| Chain Sprocket Number | 80 |
| Hub O.D. | 3.125 in |
| Weight | 3.18 LB |
| EAN or UPC | 697950163512 |
