Skip to content Skip to navigation menu
No. 80 - 1" Pitch - Single - Bored to Size Sprocket

80BS13 1 3/8

No. 80 - 1" Pitch - Single - Bored to Size Sprocket
Item #100809605
  • 80 Chain Number
  • 1 Strand
  • 13 Teeth
  • 4.657 in Outside Diameter
  • 1.375 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
No. 80 - 1" Pitch - Single - Bored to Size Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Chain Number
  • 1 Strand
  • 13 Teeth
  • 4.657 in Outside Diameter
  • 1.375 in Finished Bore

features

  • Conforms to ANSI B29.1-1975 standards
Sprocket Style B
Inch/Metric Inch
Outside Dia. 4.6570 in
Keyway Size 5/16 x 5/32 in
Width Across Teeth 0.575 in
No. of Teeth Rows Strands 1
Hub Projection 0.92 in
Set Screw Size 5/16-18 UNC
No. of Strands Across 1
Outside Dia. [Min] 4.6570 in
Bore Type Finished Bore
Hub Length Thru 0.925 in
Key Way Size 5/16 X 5/32 in
Single Strand Tooth Thickness 0.575 in
Chain Sprocket Number 80
Keyway w/Keyway & Set Screw
Hub Dia. 3 in
Chain Pitch 1.000 in
Caliper Diameter 3.5231 in
Finished Bore Size 1.375 in
Hub O.D. 3 in
Pitch Diameter [Min] 4.179 in
Length Through Bore 1.5 in
Chain No. 80
No. of Screws 1
Finished Bore 1.375 in - 1 3/8 in
Pitch Diameter 4.179 in
Martin No. 80BS13
Chain Sprocket Pitch 1 in
No. of Teeth 13
O.D. 4.657 in
Hardened Teeth Without Hardened Teeth
Material Internal Use Atomized Metals
Pitch Dia. 4.179 in
Material Steel
Set Screw Location (1) Over Keyway and (1) At 90°
Construction Internal Solid
Material External Use Steel
Weight 3.13 LB
EAN or UPC 697950019734
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison