- 80 Chain Number
- 1 Strand
- 14 Teeth
- 4.981 in Outside Diameter
- 1.375 in Finished Bore
features
- Conforms to ANSI B29.1-1975 standards
| Key Way Size | 5/16 X 5/32 in |
| Hub Projection | 0.92 in |
| Bore Type | Finished Bore |
| No. of Teeth Rows Strands | 1 |
| No. of Screws | 1 |
| Hub O.D. | 3.25 in |
| Construction Internal | Solid |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 4.494 in |
| Chain Sprocket Pitch | 1 in |
| Length Through Bore | 1.5 in |
| Single Strand Tooth Thickness | 0.575 in |
| No. of Teeth | 14 |
| Keyway | w/Keyway & Set Screw |
| O.D. | 4.981 in |
| Pitch Diameter [Min] | 4.494 in |
| Material | Steel |
| Hub Length Thru | 0.925 in |
| Martin No. | 80BS14 |
| Set Screw Size | 5/16-18 UNC |
| Outside Dia. | 4.9810 in |
| Caliper Diameter | 3.869 in |
| Chain No. | 80 |
| Chain Pitch | 1.000 in |
| Sprocket Style | B |
| Keyway Size | 5/16 x 5/32 in |
| Width Across Teeth | 0.575 in |
| Outside Dia. [Min] | 4.9810 in |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Material External Use | Steel |
| Material Internal Use | Atomized Metals |
| Finished Bore Size | 1.375 in |
| Pitch Dia. | 4.494 in |
| Chain Sprocket Number | 80 |
| Inch/Metric | Inch |
| Hub Dia. | 3 1/4 in |
| No. of Strands Across | 1 |
| Finished Bore | 1.375 in - 1 3/8 in |
| Weight | 3.72 LB |
| EAN or UPC | 697950019895 |

