Martin
80BS15HT 1 3/4
No. 80 - 1" Pitch - Single - Saber Tooth Hardened - Bored to Size Sprocket
Item #102111734
- Finished Bore Sprocket
- 80 Chain Number
- 1 Strand
- 15 Teeth
- 5.305 in Outside Diameter
features
- Conforms to ANSI B29.1-1975 standards
| No. of Teeth Rows Strands | 1 |
| Finished Bore Size | 1.75 in |
| Set Screw Size | 3/8-16 UNC |
| Hub O.D. | 3.813 in |
| Keyway Size | 3/8 x 3/16 in |
| Pitch Diameter [Min] | 4.810 in |
| Sprocket Style | B |
| Bore Type | Finished Bore |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Bore Size [Min] | 1.75 in |
| Bushing Bore Size [Max] | 2.5 in |
| No. of Strands Across | 1 |
| Hub Dia. | 3 1/2 in |
| Pitch Dia. | 4.81 in |
| Chain Sprocket Pitch | 1 in |
| Outside Dia. | 5.3050 in |
| Inch/Metric | Inch |
| Length Through Bore | 1.5 in |
| Construction Internal | Solid |
| Chain Pitch | 1.000 in |
| Finished Bore | 1.750 in - 1 3/4 in |
| Material External Use | Steel |
| Hub Length Thru | 0.925 in |
| Width Across Teeth | 0.575 in |
| Martin No. | 80BS15HT |
| Single Strand Tooth Thickness | 0.575 in |
| Bushing Bore [Min] | 1.75 in |
| Material Internal Use | Atomized Metals |
| Keyway | w/Keyway & Two Setscrews |
| Outside Dia. [Min] | 5.3050 in |
| Pitch Diameter | 4.810 in |
| Chain No. | 80 |
| Hardened Teeth | 1 |
| Material | Steel |
| Key Way Size | 3/8 X 3/16 in |
| No. of Teeth | 15 |
| Chain Sprocket Number | 80 |
| O.D. | 5.305 in |
| Bushing Bore Size [Min] | 1.75 in |
| Bore Size [Max] | 2.5 in |
| Weight | 4.45 LB |
| EAN or UPC | 697950163871 |
