- 80 Chain Number
- 1 Strand
- 25 Teeth
- 8.516 in Outside Diameter
- 1.75 in Finished Bore
features
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
compliances
- Conforms to ANSI B29.1-1975 standards
| Outside Dia. [Min] | 8.516 in |
| Length Through Bore | 1.75 in |
| No. of Strands Across | 1 |
| Hub Projection | 1.17 in |
| Set Screw Size | 3/8-16 UNC |
| Material Internal Use | Carbon Steel |
| Construction Internal | Welded |
| Keyway | w/Keyway & Set Screw |
| Pitch Diameter [Min] | 7.9787 in |
| Width Across Teeth | 0.575 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 4 1/4 in |
| No. of Teeth Rows Strands | 1 |
| Bore Type | Finished Bore |
| Finished Bore | 1.750 in - 1 3/4 in |
| Chain Sprocket Number | 80 |
| Hub Length Thru | 1.175 in |
| No. of Teeth | 25 |
| Chain No. | 80 |
| No. of Screws | 2 |
| Hub O.D. | 4.25 in |
| Key Way Size | 3/8 X 3/16 in |
| Chain Sprocket Pitch | 1 in |
| Material External Use | Steel |
| Chain Pitch | 1.000 in |
| Sprocket Style | B |
| Pitch Dia. | 7.979 in |
| Caliper Diameter | 7.338 in |
| O.D. | 8.516 in |
| Material | Steel |
| Keyway Size | 3/8 x 3/16 in |
| Single Strand Tooth Thickness | 0.575 in |
| Pitch Diameter | 7.9787 in |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Finished Bore Size | 1.75 in |
| Outside Dia. | 8.516 in |
| Weight | 11.96 LB |
| EAN or UPC | 697950310961 |

