- 80 Chain Number
- 1 Strand
- 42 Teeth
- 13.944 in Outside Diameter
- 2.1875 in Finished Bore
features
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
compliances
- Conforms to ANSI B29.1-1975 standards
| Material External Use | Steel |
| No. of Teeth | 42 |
| Material | Steel |
| O.D. | 13.944 in |
| Hub Projection | 1.42 in |
| Sprocket Style | B |
| Chain Pitch | 1.000 in |
| Outside Dia. | 13.944 in |
| No. of Screws | 2 |
| No. of Strands Across | 1 |
| Material Internal Use | Carbon Steel |
| Width Across Teeth | 0.575 in |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Hub O.D. | 4.75 in |
| Length Through Bore | 2 in |
| Finished Bore | 2.1875 in - 2 3/16 in |
| Hub Length Thru | 1.425 in |
| Pitch Diameter [Min] | 13.3815 in |
| Outside Dia. [Min] | 13.944 in |
| Chain Sprocket Number | 80 |
| Pitch Dia. | 13.382 in |
| Chain No. | 80 |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | 1/2-13 UNC |
| Inch/Metric | Inch |
| Key Way Size | 1/2 X 1/4 in |
| Keyway | w/Keyway & Set Screw |
| Construction Internal | Welded |
| Finished Bore Size | 2.188 in |
| Hub Dia. | 4 3/4 in |
| Bore Type | Finished Bore |
| Chain Sprocket Pitch | 1 in |
| Pitch Diameter | 13.3815 in |
| No. of Teeth Rows Strands | 1 |
| Keyway Size | 1/2 x 1/4 in |
| Caliper Diameter | 12.7565 in |
| Single Strand Tooth Thickness | 0.575 in |
| Weight | 28.66 LB |
| EAN or UPC | 697950312538 |

