Skip to content Skip to navigation menu
Finished Bore Sprocket

80BS44 2

Finished Bore Sprocket
Item #100810037
  • 80 Chain Number
  • 1 Strand
  • 44 Teeth
  • 14.582 in Outside Diameter
  • 2 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Chain Number
  • 1 Strand
  • 44 Teeth
  • 14.582 in Outside Diameter
  • 2 in Finished Bore

features

  • ANSI 100 chain
  • Bored to size
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

compliances

  • Conforms to ANSI B29.1-1975 standards
Outside Dia. 14.582 in
Caliper Diameter 13.3925 in
Hub Length Thru 1.425 in
Hub O.D. 4.75 in
Inch/Metric Inch
Bore Type Finished Bore
Pitch Diameter 14.0175 in
Chain No. 80
Key Way Size 1/2 X 1/4 in
Set Screw Size 1/2-13 UNC
Pitch Dia. 14.018 in
No. of Strands Across 1
Hardened Teeth Without Hardened Teeth
O.D. 14.582 in
Sprocket Style B
Keyway Size 1/2 x 1/4 in
Single Strand Tooth Thickness 0.575 in
No. of Teeth 44
Material Internal Use Carbon Steel
Hub Projection 1.42 in
Material Steel
Finished Bore Size 2 in
Chain Pitch 1.000 in
Hub Dia. 4 3/4 in
Set Screw Location (1) Over Keyway and (1) At 90°
No. of Screws 2
No. of Teeth Rows Strands 1
Keyway w/Keyway & Set Screw
Outside Dia. [Min] 14.582 in
Length Through Bore 2 in
Chain Sprocket Pitch 1 in
Pitch Diameter [Min] 14.0175 in
Width Across Teeth 0.575 in
Chain Sprocket Number 80
Finished Bore 2.000 in - 2 in
Construction Internal Welded
Material External Use Steel
Weight 29.92 LB
EAN or UPC 697950312705
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison