Skip to content Skip to navigation menu
Finished Bore Sprocket

80BS54 1 3/4

Finished Bore Sprocket
Item #100965678
  • 80 Chain Number
  • 1 Strand
  • 54 Teeth
  • 17.769 in Outside Diameter
  • 1.75 in Finished Bore
  • Without Hardened Teeth
+ Show More + Show Less
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Chain Number
  • 1 Strand
  • 54 Teeth
  • 17.769 in Outside Diameter
  • 1.75 in Finished Bore

features

  • Bored to size
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

compliances

  • 0
Inch/Metric Inch
No. of Strands Across 1
Hardened Teeth Without Hardened Teeth
Chain Pitch 1.000 in
Width Across Teeth 0.575 in
Material Steel
Outside Dia. 17.769 in
Material Internal Use Carbon Steel
Caliper Diameter 16.5734 in
O.D. 17.769 in
Material External Use Steel
No. of Teeth Rows Strands 1
Set Screw Location (1) Over Keyway and (1) At 90°
Bore Type Finished Bore
Hub O.D. 5.25 in
Key Way Size 3/8 X 3/16 in
Set Screw Size 3/8-16 UNC
No. of Screws 2
Finished Bore 1.750 in - 1 3/4 in
Chain No. 80
Construction Internal Welded
Pitch Diameter [Min] 17.1984 in
Hub Dia. 5 1/4 in
Hub Projection 1.42 in
Sprocket Style B
Chain Sprocket Number 80
Chain Sprocket Pitch 1 in
Length Through Bore 2 in
Single Strand Tooth Thickness 0.575 in
Hub Length Thru 1.425 in
Keyway Size 3/8 x 3/16 in
Pitch Dia. 17.198 in
Keyway w/Keyway & Set Screw
No. of Teeth 54
Outside Dia. [Min] 17.769 in
Finished Bore Size 1.75 in
Pitch Diameter 17.1984 in
Weight 44.7 LB
EAN or UPC 697950313566
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison