- 80 Chain Number
- 1 Strand
- 60 Teeth
- 19.681 in Outside Diameter
- 2.1875 in Finished Bore
features
- Bored to size
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
compliances
- 0
| Length Through Bore | 2 in |
| Chain Sprocket Number | 80 |
| Width Across Teeth | 0.575 in |
| Construction Internal | Welded |
| Finished Bore | 2.1875 in - 2 3/16 in |
| Pitch Dia. | 19.107 in |
| Outside Dia. [Min] | 19.681 in |
| Chain No. | 80 |
| No. of Strands Across | 1 |
| Caliper Diameter | 18.4823 in |
| Keyway | w/Keyway & Set Screw |
| Finished Bore Size | 2.188 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 19.1073 in |
| Material Internal Use | Carbon Steel |
| Hub O.D. | 5.25 in |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Hub Dia. | 5 1/4 in |
| Material | Steel |
| O.D. | 19.681 in |
| Sprocket Style | B |
| Bore Type | Finished Bore |
| No. of Teeth | 60 |
| Chain Sprocket Pitch | 1 in |
| Set Screw Size | 1/2-13 UNC |
| Pitch Diameter | 19.1073 in |
| No. of Teeth Rows Strands | 1 |
| Single Strand Tooth Thickness | 0.575 in |
| Chain Pitch | 1.000 in |
| Inch/Metric | Inch |
| Outside Dia. | 19.681 in |
| Keyway Size | 1/2 x 1/4 in |
| Key Way Size | 1/2 X 1/4 in |
| Material External Use | Steel |
| Hub Length Thru | 1.425 in |
| No. of Screws | 2 |
| Hub Projection | 1.42 in |
| Weight | 50.1 LB |
| EAN or UPC | 697950314150 |

