Martin
80BTB15
Single Strand Sprocket; 80 Chain Size; 15 Teeth; Requires 1615 Taper Lock Bushing
Item #100804381
- Single Strand Sprocket
- 80 Chain Size
- 15 Teeth
- Requires Taper Lock 1615 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ Taper bushings
| Pitch Diameter | 4.810 in |
| Overall Length Less Threads | N/A |
| Chain No. | 80 |
| Outside Dia. | 5.305 in |
| Bushing Bore Size [Min] | 0.5 in |
| Pitch Dia. | 4.81 in |
| Bore Size [Max] | 1.625 in |
| Bushing Type | Taper Lock |
| Width Across Teeth | 0.575 in |
| Hub Dia. | 3 1/2 in |
| Chain Pitch | 1.000 in |
| No. of Teeth | 15 |
| Chain Sprocket Number | 80 |
| Hub Length | 0.93 in |
| Hub Projection | 0.93 in |
| Caliper Diameter | 4.16 in |
| Bushing Bore Size [Max] | 1.625 in |
| Construction Internal | Solid |
| Outside Dia. [Min] | 5.3050 in |
| Overall Length | 1 1/2 in |
| Type | B |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 5.305 in |
| Bushing Series | 1615 |
| Length Through Bore | 1.5 in |
| Hub O.D. | 3.25 in |
| Chain Sprocket Pitch | 1 in |
| Material Internal Use | Atomized Metals |
| Martin No. | 80BTB15 |
| Bore Size [Min] | 0.5 in |
| No. of Teeth Rows Strands | 1 |
| Material | Steel |
| Material External Use | Steel |
| Bushing Bore [Max] | 1 5/8 in |
| No. of Strands Across | 1 |
| Single Strand Tooth Thickness | 0.575 in |
| Tooth Width | 0.575 in |
| Bore Type | Bushed |
| Sprocket Style | B |
| Bushing Bore [Min] | 0.5 in |
| Weight | 1.34 LB |
| EAN or UPC | 697950032160 |
