Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ Taper bushings
Stocked Heat Treat
Chain Sprocket Number
80
Hub Dia.
3 9/16 in
No. of Teeth
17
Chain Pitch
1.000 in
No. of Teeth Rows Strands
1
Bushing Type
Taper Lock
Outside Dia. [Min]
5.9500 in
Overall Length
1 1/4 in
Bore Type
Bushed
O.D.
5.95 in
Bushing Bore [Max]
2 in
Type
B
Pitch Dia.
5.442 in
Material External Use
Steel
Construction Internal
Solid
Material Internal Use
Atomized Metals
Width Across Teeth
1.25 in
Inch/Metric
Inch
Pitch Diameter
5.442 in
Bushing Bore Size [Max]
2.75 in
Chain No.
80
Hub O.D.
3.563 in
Chain Sprocket Pitch
1 in
Length Through Bore
1.25 in
Tooth Width
0.575 in
Overall Length Less Threads
N/A
Single Strand Tooth Thickness
0.575 in
Bushing Bore [Min]
1/2 in
Outside Dia.
5.95 in
Hardened Teeth
With Hardened Teeth
Martin No.
80BTB17H
Caliper Diameter
4.794 in
Hub Projection
0.67 in
Bore Size [Max]
2.75 in
No. of Strands Across
1
Bushing Series
2012
Hub Length
0.67 in
Material
Steel
Sprocket Style
B
Weight
3.31 LB
EAN or UPC
697950043562
We're here for you
with Service Centers across the country - We have your back