- 80 Chain Number
- 1 Strand
- 72 Teeth
- Without Hardened Teeth
- C Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Hub O.D. | 6.25 in |
| Chain Sprocket Number | 80 |
| Chain Sprocket Pitch | 1 in |
| Pitch Diameter [Min] | 22.93 in |
| Finished Bore Size | 1.5 in |
| Pitch Dia. | 22.926 in |
| Material External Use | Steel |
| Bushing Bore Size [Min] | 1.5 in |
| No. of Strands Across | 1 |
| Bushing Bore Size [Max] | 4.25 in |
| Pitch Diameter | 22.93 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Bore Size [Min] | 1.5 in |
| Hub Dia. | 6 1/4 in |
| Bore Range [Min] | 1.5 in |
| Chain No. | 80 |
| Sprocket Style | C |
| Bore Size [Max] | 4.25 in |
| No. of Teeth Rows Strands | 1 |
| Caliper Diameter | 22.3 in |
| Outside Dia. [Min] | 23.5 in |
| Single Strand Tooth Thickness | 0.575 in |
| Material Internal Use | Carbon Steel |
| Bushing Bore [Min] | 1.5 in |
| Martin No. | 80C72 |
| Bore Style | Minimum Bore |
| Width Across Teeth | 0.58 in |
| O.D. | 23.504 in |
| Length Through Bore | 3.5 in |
| Keyway | No Keyway or Setscrew |
| Bore Range [Max] | 4.25 in |
| Stock Bore Size | 1.5 in |
| No. of Teeth | 72 |
| Series | C |
| Hub Length Thru | 2.925 in |
| Material | Steel |
| Construction Internal | Welded With Lightening Holes |
| Outside Dia. | 23.5 in |
| Chain Pitch | 1.000 in |
| Weight | 81.4 LB |
| EAN or UPC | 697950021737 |

