Single Strand Sprocket; 80 Chain Size; 10 Teeth; Requires H Split Taper Bushing
Item #100803262
each
Single Strand Sprocket
80 Chain Size
10 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Chain Sprocket Pitch
1 in
Pitch Dia.
3.236 in
Hub OD @ Recess
2.032 in
Construction Internal
Solid With Recess Groove
Bore Size [Max]
1.5 in
Bushing Bore [Max]
1.5 in
Bushing Series
H
Material
Steel
Overall Length Less Threads
N/A
Outside Dia. [Min]
3.678 in
Tooth Width
0.575 in
Sprocket Style
B
Chain No.
80
Hub O.D.
2.5 in
Bushing Bore Size [Max]
1.5 in
No. of Teeth Rows Strands
1
Caliper Diameter
2.6111 in
Width Across Teeth
0.575 in
Overall Length
2.09375 in
Material Internal Use
Carbon Steel
Bushing Bore [Min]
0.375 in
Bushing Bore Size [Min]
0.375 in
Hardened Teeth
With Hardened Teeth
Hub Projection
0.92 in
Length Through Bore
0.875 in
Bore Size [Min]
0.375 in
Bushing Type
Split Taper
Bore Type
Bushed
No. of Teeth
10
Hub Dia.
2 1/2 in
Hub Recess Depth
0.2344 in
Hub Recess Width
3/8 in
Pitch Diameter
3.2361 in
Inch/Metric
Inch
Chain Pitch
1.000 in
Hub Recessed
1
Hub Length
0.92 in
O.D.
3.678 in
Chain Sprocket Number
80
No. of Strands Across
1
Outside Dia.
3.678 in
Material External Use
Steel
Type
3
Single Strand Tooth Thickness
0.575 in
Weight
1.42 LB
EAN or UPC
697950121420
We're here for you
with Service Centers across the country - We have your back