Single Strand Sprocket; 80 Chain Size; 11 Teeth; Requires H Split Taper Bushing
Item #100803263
each
Single Strand Sprocket
80 Chain Size
11 Teeth
Requires Split Taper H Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bushing Bore Size [Max]
1.5 in
Overall Length
1.5 in
Outside Dia.
4.006 in
Hardened Teeth
With Hardened Teeth
Bushing Series
H
Construction Internal
Solid
Overall Length Less Threads
N/A
Caliper Diameter
2.8884 in
Pitch Diameter
3.5495 in
Bushing Bore [Min]
0.375 in
Type
3
Inch/Metric
Inch
Chain Sprocket Number
80
Sprocket Style
B
Tooth Width
0.575 in
Bushing Type
Split Taper
Single Strand Tooth Thickness
0.575 in
Bore Size [Max]
1.5 in
Pitch Dia.
3.55 in
Chain Sprocket Pitch
1 in
O.D.
4.006 in
Bushing Bore Size [Min]
0.375 in
No. of Teeth
11
Chain No.
80
No. of Strands Across
1
Bushing Bore [Max]
1.5 in
Bore Type
Bushed
Material Internal Use
Carbon Steel
Length Through Bore
0.875 in
Material
Steel
Material External Use
Steel
Hub O.D.
2.5 in
No. of Teeth Rows Strands
1
Bore Size [Min]
0.375 in
Width Across Teeth
0.575 in
Hub Length
0.3 in
Hub Projection
0.3 in
Hub Dia.
2 1/2 in
Chain Pitch
1.000 in
Outside Dia. [Min]
4.006 in
Weight
1.31 LB
EAN or UPC
697950121437
We're here for you
with Service Centers across the country - We have your back