- 13 Teeths
- 80 Chain Sprockets
- Needle Bearing Type
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Sprocket Type | B |
| Bearing Type | Needle |
| Overall Length | 1.25 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Outside Dia. | 4.66 in |
| Chain No. | 80 |
| Chain Tightener Part No. | E5006 |
| No. of Teeth | 13 |
| Series | NB |
| Length Through Bore | 1.25 in |
| Bore Size | 1 in |
| Chain Pitch | 1 in |
| Hub Dia. | 3 in |
| Inch/Metric | Inch |
| Single Strand Tooth Thickness | 0.575 in |
| Pitch Diameter | 4.179 in |
| Hardened Teeth | 1 |
| Bore Type | Bearing |
| Material | Steel |
| Caliper Diameter | 3.523 in |
| Weight | 2.9 LB |
| EAN or UPC | 697950341668 |

