Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bushing Type
Split Taper
O.D.
4.981 in
Overall Length Less Threads
N/A
No. of Strands Across
1
No. of Teeth
14
Width Across Teeth
0.575 in
Hub O.D.
3 in
Tooth Width
0.575 in
Hub Dia.
3 in
Material Internal Use
Carbon Steel
Hardened Teeth
With Hardened Teeth
Inch/Metric
Inch
Sprocket Style
B
No. of Teeth Rows Strands
1
Bushing Bore [Min]
0.5 in
Keyway
w/Keyway
Bore Type
Bushed
Bushing Bore Size [Min]
0.5 in
Overall Length
2.1875 in
Bushing Series
P1
Key Way Size
0.375 in
Type
B
Outside Dia.
4.981 in
Hub Projection
0.73 in
Material External Use
Steel
Single Strand Tooth Thickness
0.575 in
Outside Dia. [Min]
4.981 in
Hub Length
0.73 in
Bushing Bore [Max]
1.75 in
Pitch Dia.
4.494 in
Chain No.
80
Material
Steel
Chain Pitch
1.000 in
Keyway Size
0.375 in
Caliper Diameter
3.869 in
Bore Size [Max]
1.75 in
Length Through Bore
1.313 in
Bore Size [Min]
0.5 in
Chain Sprocket Number
80
Construction Internal
Solid
Chain Sprocket Pitch
1 in
Pitch Diameter
4.494 in
Bushing Bore Size [Max]
1.75 in
Weight
2.66 LB
EAN or UPC
697950121604
We're here for you
with Service Centers across the country - We have your back