Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Tooth Width
0.575 in
Bushing Bore Size [Max]
1.75 in
Pitch Diameter
5.7588 in
Single Strand Tooth Thickness
0.575 in
Key Way Size
0.375 in
Keyway Size
0.375 in
Width Across Teeth
0.575 in
Overall Length Less Threads
N/A
Type
B
Bushing Type
Split Taper
Material Internal Use
Carbon Steel
Bushing Bore [Min]
0.5 in
O.D.
6.271 in
Chain Sprocket Pitch
1 in
Chain Pitch
1.000 in
Bushing Bore [Max]
1.75 in
Material
Steel
Hub Dia.
3 1/4 in
Pitch Dia.
5.759 in
Material External Use
Steel
Construction Internal
Welded
Outside Dia. [Min]
6.271 in
Bushing Bore Size [Min]
0.5 in
Overall Length
2.1875 in
Bore Type
Bushed
Length Through Bore
1.313 in
Chain No.
80
Chain Sprocket Number
80
Bushing Series
P1
Outside Dia.
6.271 in
Hub Projection
3/4 in
Hardened Teeth
With Hardened Teeth
No. of Strands Across
1
No. of Teeth Rows Strands
1
Caliper Diameter
5.1338 in
Sprocket Style
B
Keyway
w/Keyway
Bore Size [Max]
1.75 in
Inch/Metric
Inch
Bore Size [Min]
0.5 in
Hub O.D.
3 in
No. of Teeth
18
Hub Length
3/4 in
Weight
4.49 LB
EAN or UPC
697950124384
We're here for you
with Service Centers across the country - We have your back