Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Inch/Metric
Inch
Material
Steel
Construction Internal
Solid With Recess Groove
Hub Length
1.18 in
Bushing Bore Size [Max]
2.688 in
Chain Sprocket Pitch
1 in
Outside Dia.
4.981 in
Tooth Width
0.575 in
Material Internal Use
Carbon Steel
Keyway
w/Keyway
Pitch Dia.
4.494 in
Bushing Series
Q1
Sprocket Style
B
Caliper Diameter
3.869 in
Hub Recessed
1
Width Across Teeth
0.575 in
No. of Strands Across
1
Bushing Type
Split Taper
Chain Pitch
1.000 in
Pitch Diameter
4.494 in
Length Through Bore
1.75 in
Type
4
Hub Recess Width
3/8 in
No. of Teeth Rows Strands
1
Bore Size [Min]
0.75 in
Bushing Bore [Min]
0.75 in
Keyway Size
0.5 in
Outside Dia. [Min]
4.981 in
Hub O.D.
4.125 in
Bore Type
Bushed
Hub Recess Depth
0.387 in
Bore Size [Max]
2.688 in
Bushing Bore [Max]
2.6875 in
Bushing Bore Size [Min]
0.75 in
Overall Length
2.78125 in
Hub Dia.
4 1/8 in
Hardened Teeth
With Hardened Teeth
Single Strand Tooth Thickness
0.575 in
Chain Sprocket Number
80
Overall Length Less Threads
N/A
Chain No.
80
Hub Projection
1.18 in
No. of Teeth
14
Material External Use
Steel
Key Way Size
0.5 in
O.D.
4.981 in
Hub OD @ Recess
3.351 in
Weight
3.1 LB
EAN or UPC
697950121642
We're here for you
with Service Centers across the country - We have your back