Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Pitch Diameter
5.1258 in
Bore Size [Max]
2.688 in
Outside Dia. [Min]
5.627 in
Chain Sprocket Number
80
Keyway
w/Keyway
Bushing Series
Q1
Key Way Size
0.5 in
No. of Teeth Rows Strands
1
Keyway Size
0.5 in
Material
Steel
Construction Internal
Solid
Tooth Width
0.575 in
Bore Size [Min]
0.75 in
No. of Strands Across
1
Bore Type
Bushed
Width Across Teeth
0.575 in
Length Through Bore
1.75 in
Type
4
Hardened Teeth
With Hardened Teeth
Overall Length
2.78125 in
Hub Projection
1.17 in
Bushing Bore Size [Max]
2.688 in
Bushing Bore [Max]
2.6875 in
Chain Pitch
1.000 in
Bushing Bore Size [Min]
0.75 in
Overall Length Less Threads
N/A
Caliper Diameter
4.5008 in
Chain No.
80
Bushing Type
Split Taper
O.D.
5.627 in
Chain Sprocket Pitch
1 in
Hub Dia.
4 1/8 in
No. of Teeth
16
Material Internal Use
Carbon Steel
Hub O.D.
4.125 in
Hub Length
1.17 in
Outside Dia.
5.627 in
Material External Use
Steel
Inch/Metric
Inch
Pitch Dia.
5.126 in
Bushing Bore [Min]
0.75 in
Single Strand Tooth Thickness
0.575 in
Sprocket Style
B
Weight
4.26 LB
EAN or UPC
697950121727
We're here for you
with Service Centers across the country - We have your back