Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Bushing Bore [Max]
2.6875 in
Bushing Bore [Min]
0.75 in
Chain Sprocket Number
80
Overall Length
2.78125 in
Pitch Dia.
6.71 in
Overall Length Less Threads
N/A
Outside Dia.
7.235 in
Hardened Teeth
With Hardened Teeth
Type
4
Inch/Metric
Inch
Caliper Diameter
6.0657 in
Length Through Bore
1.75 in
Material
Steel
Bore Type
Bushed
Bore Size [Min]
0.75 in
O.D.
7.235 in
Bushing Bore Size [Max]
2.688 in
Hub Projection
1.19 in
Single Strand Tooth Thickness
0.575 in
Bushing Bore Size [Min]
0.75 in
Outside Dia. [Min]
7.235 in
Tooth Width
0.575 in
No. of Teeth Rows Strands
1
Key Way Size
0.5 in
Material Internal Use
Carbon Steel
Chain Pitch
1.000 in
Bushing Type
Split Taper
Width Across Teeth
0.575 in
Keyway Size
0.5 in
Material External Use
Steel
Hub O.D.
4.203 in
Hub Dia.
4 1/4 in
Pitch Diameter
6.7095 in
No. of Strands Across
1
Chain No.
80
Bushing Series
Q1
Bore Size [Max]
2.688 in
Chain Sprocket Pitch
1 in
Keyway
w/Keyway
Construction Internal
Welded
No. of Teeth
21
Hub Length
1.19 in
Sprocket Style
B
Weight
6.83 LB
EAN or UPC
697950124445
We're here for you
with Service Centers across the country - We have your back