Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ split-taper bushings
Outside Dia. [Min]
9.795 in
Caliper Diameter
8.6105 in
Hub Dia.
4 1/4 in
Sprocket Style
B
Chain No.
80
Bore Type
Bushed
Bore Size [Max]
2.688 in
Chain Sprocket Pitch
1 in
Pitch Diameter
9.2491 in
Hardened Teeth
With Hardened Teeth
Material
Steel
Hub Length
1.19 in
Pitch Dia.
9.249 in
Type
4
Material External Use
Steel
No. of Teeth Rows Strands
1
Bore Size [Min]
0.75 in
Length Through Bore
1.75 in
O.D.
9.795 in
Keyway Size
0.5 in
Chain Pitch
1.000 in
Overall Length
2.78125 in
Construction Internal
Welded
Chain Sprocket Number
80
Width Across Teeth
0.575 in
Bushing Series
Q1
Hub Projection
1.19 in
No. of Strands Across
1
Bushing Bore [Max]
2.6875 in
Overall Length Less Threads
N/A
Bushing Type
Split Taper
Material Internal Use
Carbon Steel
Bushing Bore [Min]
0.75 in
Hub O.D.
4.203 in
Single Strand Tooth Thickness
0.575 in
Inch/Metric
Inch
Tooth Width
0.575 in
Outside Dia.
9.795 in
No. of Teeth
29
Keyway
w/Keyway
Key Way Size
0.5 in
Bushing Bore Size [Min]
0.75 in
Bushing Bore Size [Max]
2.688 in
Weight
11.81 LB
EAN or UPC
697950124520
We're here for you
with Service Centers across the country - We have your back