Martin
80R84
Single Strand Sprocket; 80 Chain Size; 84 Teeth; Requires R1 Split Taper Bushing
Item #100971153
- Single Strand Sprocket
- 80 Chain Size
- 84 Teeth
- Requires Split Taper R1 Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Bore Size [Min] | 1.125 in |
| No. of Teeth Rows Strands | 1 |
| Hub Length | 1.42 in |
| Width Across Teeth | 0.575 in |
| Hardened Teeth | Without Hardened Teeth |
| Caliper Diameter | 26.1193 in |
| Hub Dia. | 5 1/2 in |
| Chain Pitch | 1.000 in |
| Tooth Width | 0.575 in |
| Material Internal Use | Carbon Steel |
| Overall Length Less Threads | N/A |
| Bushing Type | Split Taper |
| Hub Projection | 1.42 in |
| Material External Use | Steel |
| Material | Steel |
| Overall Length | 3.15625 in |
| Single Strand Tooth Thickness | 0.575 in |
| Construction Internal | Welded |
| Keyway | w/Keyway |
| Chain No. | 80 |
| Bore Size [Max] | 3.75 in |
| Outside Dia. [Min] | 27.326 in |
| Bore Type | Bushed |
| Pitch Dia. | 26.744 in |
| Pitch Diameter | 26.7443 in |
| Type | C |
| Sprocket Style | B |
| Bushing Series | R1 |
| Keyway Size | 0.75 in |
| Chain Sprocket Number | 80 |
| Length Through Bore | 2 in |
| Inch/Metric | Inch |
| No. of Teeth | 84 |
| O.D. | 27.326 in |
| Hub O.D. | 5.5 in |
| Bushing Bore Size [Max] | 3.75 in |
| Bushing Bore Size [Min] | 1.125 in |
| Bushing Bore [Min] | 1.125 in |
| Chain Sprocket Pitch | 1 in |
| No. of Strands Across | 1 |
| Bushing Bore [Max] | 3.75 in |
| Outside Dia. | 27.326 in |
| Key Way Size | 0.75 in |
| Weight | 75.4 LB |
| EAN or UPC | 697950209135 |
