Single Strand Sprocket; 80 Chain Size; 20 Teeth; Requires SF QD Bushing
Item #101639470
each
Single Strand Sprocket
80 Chain Size
20 Teeth
Requires QD SF Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Outside Dia. [Min]
6.9140 in
Screw Size
3/8-16 UNC
O.D.
6.914 in
Hub Projection
0.69 in
Single Strand Tooth Thickness
0.575 in
Inch/Metric
Inch
Hub O.D.
4.75 in
No. of Teeth Rows Strands
1
Chain Sprocket Pitch
1 in
Width Across Teeth
0.575 in
Chain Pitch
1.000 in
No. of Strands Across
1
Hardened Teeth
With Hardened Teeth
Overall Length Less Threads
N/A
Pitch Dia.
6.393 in
Bushing Type
QD
Bushing Bore [Min]
0.5 in
Bushing Bore Size [Min]
0.5 in
Martin No.
80SF20H
Bore Type
Bushed
Chain No.
80
Tooth Width
0.575 in
No. of Teeth
20
Bore Size [Min]
0.5 in
Outside Dia.
6.914 in
Pitch Diameter
6.393 in
Caliper Diameter
5.7675 in
Bushing Bore Size [Max]
2.938 in
Overall Length
1 1/4 in
Construction Internal
Welded
Type
B
Bushing Bore [Max]
2 15/16 in
Chain Sprocket Number
80
Bore Size [Max]
2.938 in
Material
Steel
Material Internal Use
Carbon Steel
Material External Use
Steel
Length Through Bore
1.25 in
Sprocket Style
B
Hub Dia.
4 3/4 in
Bushing Series
SF
Hub Length
0.69 in
Weight
5.26 LB
EAN or UPC
697950042190
We're here for you
with Service Centers across the country - We have your back