Single Strand Sprocket; 80 Chain Size; 22 Teeth; Requires SF QD Bushing
Item #105102025
each
Single Strand Sprocket
80 Chain Size
22 Teeth
Requires QD SF Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Length Through Bore
1.25 in
Chain Sprocket Number
80
Hub Projection
0.69 in
No. of Teeth
22
Bushing Type
QD
Hardened Teeth
With Hardened Teeth
O.D.
7.555 in
Tooth Width
0.575 in
Hub Dia.
4 3/4 in
Type
B
Bore Size [Max]
2.938 in
Bushing Bore Size [Min]
0.5 in
Inch/Metric
Inch
Hub Length
0.69 in
Construction Internal
Welded
Bore Type
Bushed
Bushing Bore Size [Max]
2.938 in
Chain Sprocket Pitch
1 in
Outside Dia.
7.555 in
Material
Steel
Hub O.D.
4.75 in
Bushing Bore [Max]
2 15/16 in
Single Strand Tooth Thickness
0.575 in
Material External Use
Steel
Pitch Dia.
7.027 in
Sprocket Style
B
Material Internal Use
Carbon Steel
Bushing Series
SF
No. of Teeth Rows Strands
1
Screw Size
3/8-16 UNC
Pitch Diameter
7.027 in
Width Across Teeth
0.575 in
Martin No.
80SF22H
Chain No.
80
Bore Size [Min]
0.5 in
Bushing Bore [Min]
0.5 in
No. of Strands Across
1
Overall Length
1 1/4 in
Caliper Diameter
6.4017 in
Chain Pitch
1.000 in
Outside Dia. [Min]
7.5550 in
Overall Length Less Threads
N/A
Weight
6.36 LB
EAN or UPC
697950042213
We're here for you
with Service Centers across the country - We have your back