Single Strand Sprocket; 80 Chain Size; 26 Teeth; Requires SF QD Bushing
Item #105102199
each
Single Strand Sprocket
80 Chain Size
26 Teeth
Requires QD SF Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
O.D.
8.836 in
Overall Length
1 1/4 in
Material Internal Use
Carbon Steel
No. of Strands Across
1
Outside Dia.
8.836 in
Chain Pitch
1.000 in
Material
Steel
Chain Sprocket Number
80
Bore Size [Min]
0.5 in
Bushing Bore [Min]
0.5 in
Caliper Diameter
7.6712 in
Single Strand Tooth Thickness
0.575 in
Length Through Bore
1.25 in
Chain No.
80
Bushing Series
SF
Width Across Teeth
0.575 in
Bore Size [Max]
2.938 in
Pitch Dia.
8.296 in
Hub Projection
0.69 in
Construction Internal
Welded
Inch/Metric
Inch
Hub Dia.
4 3/4 in
Bore Type
Bushed
Sprocket Style
B
Hub O.D.
4.75 in
Hub Length
0.69 in
Material External Use
Steel
Tooth Width
0.575 in
Bushing Bore Size [Min]
0.5 in
Bushing Bore [Max]
2 15/16 in
Bushing Bore Size [Max]
2.938 in
No. of Teeth
26
Martin No.
80SF26H
Type
B
Outside Dia. [Min]
8.8360 in
Overall Length Less Threads
N/A
Screw Size
3/8-16 UNC
Pitch Diameter
8.296 in
Chain Sprocket Pitch
1 in
Bushing Type
QD
Hardened Teeth
With Hardened Teeth
No. of Teeth Rows Strands
1
Weight
8.66 LB
EAN or UPC
697950042251
We're here for you
with Service Centers across the country - We have your back