Single Strand Sprocket; 80 Chain Size; 15 Teeth; Requires SK QD Bushing
Item #100802835
each
Single Strand Sprocket
80 Chain Size
15 Teeth
Requires QD SK Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Chain Sprocket Number
80
Material Internal Use
Carbon Steel
Caliper Diameter
4.1584 in
Bushing Type
QD
Inch/Metric
Inch
Pitch Diameter
4.810 in
Bushing Bore Size [Min]
0.5 in
Width Across Teeth
0.575 in
Hub O.D.
3.86 in
Construction Internal
Solid
No. of Teeth Rows Strands
1
Chain No.
80
Single Strand Tooth Thickness
0.575 in
Bore Type
Bushed
Pitch Dia.
4.81 in
Sprocket Style
B
Overall Length Less Threads
N/A
Bushing Bore [Min]
0.5 in
Tooth Width
0.575 in
Bore Size [Min]
0.5 in
Hub Projection
0.67 in
Bore Size [Max]
2.625 in
Overall Length
1 1/4 in
Material
Steel
Hub Length
0.67 in
Length Through Bore
1.25 in
No. of Strands Across
1
Material External Use
Steel
Chain Pitch
1.000 in
Martin No.
80SK15H
Chain Sprocket Pitch
1 in
Screw Size
5/16-18 UNC
Bushing Bore [Max]
2 5/8 in
Outside Dia.
5.305 in
Bushing Series
SK
O.D.
5.305 in
Hub Dia.
3 7/8 in
Type
B
Bushing Bore Size [Max]
2.625 in
Outside Dia. [Min]
5.3050 in
No. of Teeth
15
Hardened Teeth
With Hardened Teeth
Weight
2.54 LB
EAN or UPC
697950042145
We're here for you
with Service Centers across the country - We have your back