Single Strand Sprocket; 80 Chain Size; 17 Teeth; Requires SK QD Bushing
Item #105090874
each
Single Strand Sprocket
80 Chain Size
17 Teeth
Requires QD SK Bushing
With Hardened Teeth
description
Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
Hardened teeth sprockets afford longer chain and sprocket life
Tolerances meet or exceed ANSI standards
Manufactured of high carbon steel
Precise machining and processes ensure consistent finish and high quality
Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
Bores are concentric to pitch line, minimizing run out
Interchangeable with other manufacturers’ QD bushings
Stocked Heat Treat
Sprocket Style
B
Hub Dia.
4 in
O.D.
5.95 in
Material Internal Use
Carbon Steel
Bore Type
Bushed
Bushing Bore Size [Min]
0.5 in
Bushing Bore Size [Max]
2.625 in
Construction Internal
Solid
Chain Pitch
1.000 in
No. of Teeth Rows Strands
1
No. of Strands Across
1
Bushing Bore [Min]
0.5 in
Bore Size [Min]
0.5 in
Overall Length Less Threads
N/A
Bushing Series
SK
Hub O.D.
4 in
Screw Size
5/16-18 UNC
Chain No.
80
Hub Projection
0.67 in
Chain Sprocket Pitch
1 in
Pitch Diameter
5.442 in
Chain Sprocket Number
80
Hardened Teeth
With Hardened Teeth
Pitch Dia.
5.442 in
Material External Use
Steel
Bushing Bore [Max]
2 5/8 in
Martin No.
80SK17H
Length Through Bore
1.25 in
Outside Dia.
5.95 in
Material
Steel
Tooth Width
0.575 in
Bushing Type
QD
Hub Length
0.67 in
Overall Length
1 1/4 in
Width Across Teeth
0.575 in
Outside Dia. [Min]
5.9500 in
Inch/Metric
Inch
Bore Size [Max]
2.625 in
No. of Teeth
17
Caliper Diameter
4.794 in
Single Strand Tooth Thickness
0.575 in
Type
B
Weight
3.5 LB
EAN or UPC
697950042169
We're here for you
with Service Centers across the country - We have your back