- 20 Teeth
- 6.914 in Outer Diameter
- 80 Chain Sprocket Number
features
- Ground face
| Material External Use | Steel |
| O.D. | 6.914 in |
| Type | A Plate |
| No. of Teeth | 20 |
| Outside Dia. | 6.91 in |
| No. of Teeth Rows Strands | 1 |
| Chain Sprocket Number | 80 |
| Chain Sprocket Pitch | 1 in |
| Chain No. | 80 |
| Sprocket Thickness | 0.575 in |
| Pitch Dia. | 6.393 in |
| Sprocket Style | A |
| Use With | TT50 |
| Finished Bore Size | 3 in |
| Sprocket Pitch Diameter | 6.392 in |
| Material Internal Use | Carbon Steel |
| Weight | 4.7 LB |
| EAN or UPC | 697950078045 |

