- 22 Teeth
- 7.555 in Outer Diameter
- 80 Chain Sprocket Number
features
- Ground face
| Material External Use | Steel |
| Type | A Plate |
| O.D. | 7.555 in |
| Finished Bore Size | 3 in |
| Chain Sprocket Number | 80 |
| Pitch Dia. | 7.027 in |
| Chain Sprocket Pitch | 1 in |
| No. of Teeth Rows Strands | 1 |
| Outside Dia. | 7.56 in |
| Material Internal Use | Carbon Steel |
| Sprocket Style | A |
| Use With | TT50 |
| No. of Teeth | 22 |
| Chain No. | 80 |
| Sprocket Thickness | 0.575 in |
| Sprocket Pitch Diameter | 7.027 in |
| Weight | 5.5 LB |
| EAN or UPC | 697950078052 |

