- 26 Teeth
- 9.02 in Outer Diameter
- 80 Chain Sprocket Number
features
- Ground face
| Sprocket Style | A |
| Pitch Dia. | 8.296 in |
| Sprocket Pitch Diameter | 8.296 in |
| O.D. | 9.02 in |
| Chain No. | 80 |
| Finished Bore Size | 4.188 in |
| Use With | TT70 |
| No. of Teeth | 26 |
| Chain Sprocket Pitch | 1 in |
| No. of Teeth Rows Strands | 1 |
| Sprocket Thickness | 0.575 in |
| Material Internal Use | Carbon Steel |
| Type | A Plate |
| Outside Dia. | 8.84 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Chain Sprocket Number | 80 |
| Weight | 7.8 LB |
| EAN or UPC | 697950078243 |

