- 30 Teeth
- 10.114 in Outer Diameter
- 80 Chain Sprocket Number
features
- Ground face
| No. of Teeth | 30 |
| O.D. | 10.114 in |
| Finished Bore Size | 4.188 in |
| Sprocket Style | A |
| No. of Teeth Rows Strands | 1 |
| Material External Use | Steel |
| Pitch Dia. | 9.567 in |
| Outside Dia. | 10.11 in |
| Sprocket Pitch Diameter | 9.567 in |
| Chain Sprocket Number | 80 |
| Use With | TT70 |
| Chain No. | 80 |
| Chain Sprocket Pitch | 1 in |
| Sprocket Thickness | 0.575 in |
| Type | A Plate |
| Material Internal Use | Carbon Steel |
| Weight | 10.7 LB |
| EAN or UPC | 697950078267 |

