- 1.5 in Drive Size
- 15 in Length
- Impact Socket Type
description
- Extensions are attached to the socket on one end and the ratchet on the other. They are used to extend the length of the socket.
| Finish | Black Oxide |
| Overall Length | 15 in |
| Socket Drive Size | 1 1/2 in |
| Drive Size | 1.5 in |
| Extension Type | Impact |
| Weight | 14.52 LB |
| EAN or UPC | 697950340869 |

