- Tabletop Sprocket
- 815 Chain Number
- 19 Teeth
- Without Hardened Teeth
- 1 Strand
features
- To be used with table top chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
| Material Internal Use | Cast Iron |
| Pitch Diameter [Min] | 4.62 in |
| Outside Dia. | 4.61 in |
| Drilled For Guide Rings | 1 |
| Effective No. of Teeth | 9 1/2 |
| No. of Teeth | 19 |
| Keyway | With Keyway & Set Screw |
| Finished Bore | 1 in |
| Chain Strands | 1 |
| Width Across Teeth | 1.6875 in |
| Material External Use | Cast Iron |
| Outside Dia. [Min] | 4.61 in |
| Bore Style | Bored to Size |
| Material | Cast Iron, Semi-Steel |
| Bore Type | Finished Bore |
| Chain No. | 815 |
| O.D. | 4.61 in |
| Chain Sprocket Number | 815 |
| Single Strand Tooth Thickness | 1.688 in |
| Sprocket Style | Arm Body |
| Pitch Diameter | 4.62 in |
| Finished Bore Size | 1 in |
| Length Through Bore | 1.688 in |
| Set Screw Size | 5/16-18 UNC |
| Key Way Size | 0.250 X 0.125 in |
| Weight | 4.5 LB |
| EAN or UPC | 697950174990 |

