- A Sprocket Style
- 82 Chain Number
- 7 Teeth
- 7.09 in Pitch Diameter
- 1.25 in Minimum Bore
description
- Accu-Torch® steel sprockets are available for many engineering class chains in style A and C. Also available as split with welded hub and split or solid detachable hub. May also be furnished as shear pin type. Contact your local Service Center.
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
caution
- Accu-Torch® Sprockets are not intended to replace cut tooth roller chain sprockets
| Hub Dia. | N/A |
| Material External Use | Steel |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Width Across Teeth | 1.125 in |
| Chain Series | 131, S131, 138, WH82, H82, 103, C131, SBS131, SBO2103, C9103, WH9103 |
| Finished Bore Size | 1.25 in |
| No. of Teeth | 7 |
| Bore Dia. [Max] | 2 15/16 in |
| Chain No. | 82 |
| Bore Range [Max] | 5.01 in |
| Bore Type | Finished Bore |
| Pitch Diameter [Min] | 7.09 in |
| Chain Sprocket Number | 82 |
| Material | Steel |
| Bore Range [Min] | 1.25 in |
| Chain Sprocket Pitch | 3.075 in |
| Pitch Diameter | 7.09 in |
| Outside Dia. [Min] | 7.385 in |
| Single Strand Tooth Thickness | 1.125 in |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | N/A |
| Bore Size [Min] | 1.25 in |
| Chain Strands | Single |
| Outside Dia. | 7.385 in |
| Stock Bore Size | 1 3/16 in |
| Sprocket Style | A |
| Length Through Bore | 1.102 in |
| Chain Pitch | 3.075 in |
| Pitch Dia. | 7.088 in |
| Weight | 12.6 LB |
| EAN or UPC | 697950067858 |

