- C Sprocket Style
- 82 Chain Number
- 12 Teeth
- 11.88 in Pitch Diameter
- 1 Strand
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Length Through Bore | 4.375 in |
| Outside Dia. [Min] | 12.476 in |
| Bore Type | Finished Bore |
| No. of Strands Across | 1 |
| Hub O.D. | 5.75 in |
| Sprocket Style | C |
| Pitch Dia. | 11.88 in |
| Single Strand Tooth Thickness | 1.125 in |
| Finished Bore Size | 2.438 in |
| Chain No. | 82 |
| Material | Steel |
| Hub Dia. | 5 3/4 in |
| Bore Size [Min] | 2.438 in |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Set Screw Size | 5/8-11 UNC |
| Keyway | 5/8 x 5/16 |
| No. of Teeth | 12 |
| Outside Dia. | 12.476 in |
| Material Internal Use | Carbon Steel |
| Chain Sprocket Number | 82 |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Chain Strands | Single |
| Width Across Teeth | 1.125 in |
| Pitch Diameter [Min] | 11.88 in |
| Pitch Diameter | 11.88 in |
| Chain Sprocket Pitch | 3.075 in |
| Weight | 50.94 LB |
| EAN or UPC | 697950324524 |

