- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 84 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Belt Pitch | 1/2 in |
| Hub Type | A |
| Finished Bore | N/A |
| Belt Width | 1 in |
| Outside Dia. | 13.3180 in |
| Bore Type | Bushed |
| Pitch Dia. | 13.369 in |
| Bore Range [Max] | 2 15/16 in |
| Hub Dia. | 6 in |
| Material External Use | Cast Iron |
| Material | Cast Iron |
| Length Through Bore | 1 1/4 in |
| Belt Size | H |
| Bushing Type | QD |
| Bushing Series | SF |
| Bushing Bore Size [Max] | 2.938 in |
| Material Internal Use | Cast Iron |
| Bore Size [Min] | 0.5 in |
| Bore Size [Max] | 2.938 in |
| No. of Teeth | 84 |
| Teeth Face Width | 1.313 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Range [Min] | 1/2 in |
| Type | H-2 |
| Pitch Diameter | 13.369 in |
| Construction Internal | Web |
| Weight | 25.0 LB |
| EAN or UPC | 697950124094 |

