- 1.5 in Drive
- Impact Socket
- 6 Points
description
- Power/Impact Socket Wrenches are drop forged from steel bar. These wrenches are available in drive sizes of 3/8”, ½”, ¾”, 1” and 1-1/2”. These sockets have a 6 point opening. They are available in Industrial Black finish. These special purpose wrenches are designed for use in a wide range of sizes and capacities. All have square drives, and drive size is a measure of capacity. As detachable socket wrenches provide an almost endless combination of handles, attachments and sockets, it is possible to assemble a proper tool for almost any type of service within the tool’s capacity.
| Inch/Metric | Inch |
| Drive End Diameter | 3 1/4 in |
| Drive Size | 1.5 in |
| Socket Drive Size | 1 1/2 in |
| Socket Diameter | 4 in |
| Socket Size | 2 9/16 in |
| Material | Alloy Steel |
| No. of Points | 6 |
| Socket Type | Impact |
| Length Type | Standard |
| Overall Length | 4 in |
| Socket Series | Standard, Impact |
| Weight | 7.5 LB |
| EAN or UPC | 697950338095 |

