- 1 7/8 in Wrench Opening
- 12 Points
- Tube Type
- Black Oxide Socket Type
description
- Tube or strike-free leverage wrenches are manufactured from steel bar. These wrenches are available in fractional sizes from 1-1/16” through 3-1/8”. They are in Industrial Black finish. These strike free wrenches are designed for optimum safety in a wide variety of heavy duty work where striking face box wrenches cannot be used and where cheater bars should not be used. These are available in two and three-foot handle sizes with 15 sizes of interchangable 15 degree angled 12 point box wrench openings.
| Type | Tube |
| Finish | Black Oxide |
| Material | Steel |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Opening | 1 7/8 in |
| Weight | 4.3 LB |
| EAN or UPC | 697950724720 |

