Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
12 Points 46 mm Striking Box End Wrench

8846MM

12 Points 46 mm Striking Box End Wrench
Item #100969639
  • 46 mm Wrench Opening
  • 12 Points
  • Striking Type
  • Industrial Black Socket Type
12 Points 46 mm Striking Box End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 46 mm Wrench Opening
  • 12 Points
  • Striking Type
  • Industrial Black Socket Type

description

  • Metric Striking Face wrenches are drop forged from steel bar. These wrenches are available in fractional sizes from 1-1/16” through 3-1/8” and in metric sizes from 32mm through 80mm. They come in an Industrial Black finish. When tightening a nut, the thick end is perfect for use with a hammer. This makes tightening easier. A special purpose single end 45 degree offset pattern box wrench with 12 point opening at one end and striking face anvil at other end. Designed for heavy industrial service where nuts must be set up tight or “frozen” nuts loosened.

features

  • Offset for Obstruction Clearance
  • Black Industrial Finish
Material Steel
Wrench Opening 46 mm
Wrench Type 45° Offset
Overall Length 12.5 in
Head Thickness 1 1/8 in
Type Striking
Head Width 2 7/8 in
Finish Industrial Black
No. of Points 12
Inch/Metric Metric
Weight 5.26 LB
EAN or UPC 697950217345
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison