- Chrome Finish
- Steel Material
description
- (Also referred to as “Monkey” wrench.) A general purpose hand tool with 90 degree right angle adjustable opening designed for general service and repair work. Adjustable Auto Wrenches are drop forged, heat treated, quenched and tempered carbon steel construction. Available with 3” maximum jaw opening in Chrome finish.
features
- Ideal for Hydraulic Fittings
- Satin Chrome Finish
| Finish | Chrome |
| Overall Length | 11 in |
| Inch/Metric | Inch |
| Material | Steel |
| Capacity, in [Max] | 3 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950145280 |
| NSN Number | 5120-00-473-6476 |

